take 10% off our everday low prices!

Offer applied at final checkout

Out of Stock

MMF STEELMASTER® Dupli-Key#174; Two-Tag 60 Key Cabinet 201806003 Sand

MMF STEELMASTER® Dupli-Key#174; Two-Tag 60 Key Cabinet 201806003 Sand

Item #: WBB383474

(2)
  • SELECT
  • Disc Tumbler Lock
  • Combination Lock
  • Dual Control Lock
  • Keyed Alike

Disc Tumbler Lock

$250.54 up to 47% OFF

Price: $132.95

Save $3.99 with 3% off when you use your Global Industrial Credit Card.

Customers Also Viewed

STEELMASTER® Dupli-Key Two-Tag 60 Key Cabinet Sand

Utilizes two different sets of key tags to keep your master key safe. The STEELMASTER Dupli-Key Two-Tag Cabinets are available in models designed to hold 30, 60, 90, 120, 180, 240, 300, 390, and 460 keys. Perfect for truck fleets, management facilities, storage facilities, and truck and auto rental companies, the STEELMASTER Dupli-Key System utilizes two different set of numbered key tags to make managing keys as efficient as possible. Simply attach your master key to the red octagonal shaped self-locking key tags; this will ensure that your master original key is never loaned. Fasten the duplicate loaner key to the white oval snap hook key rings and file on the same hook with the master key. When a loaner key is issued, insert a Receipt Slip with recipient's name and date into a brass key holder and hang with the master key, log all information in the key loan register to keep a written record. Use MMF Industries Cross Reference File to keep track of all vital information. Made of durable steel, with a sand-colored chip and scratch resistant finish, this key cabinet's full piano-length hinge allow users to open the cabinet fully and view all keys. A disc tumbler lock is standard and secures the cabinet; predrilled holes and mounting hardware make for easy installation. The Dupli-Key Two -Tag Cabinets can be purchased with master-keyed, dual-control, or combination locks on certain models for an extra charge. Key Cabinet with the quality STEELMASTER name.
  • Durable steel construction
  • Full piano-length hinge
  • Disc Tumbler Key Lock Standard with two keys
  • Also available with Dual Control Lock Key designated with "D", Combination Lock is designated with "C", Master Key Lock designated with "M", and Keyed Alike designated with "KA"
  • Dimensions (all locking cabinets)
  • 30-Key Capacity: 8W x 12-1/8H x 2-1/2D
  • 60-Key Capacity: 14x 171/2 x 3-1/8D
  • 90-Key Capacity: 14W x 17-1/2 x 3-1/8D
  • 120-Key Capacity: 16-1/2W x 20-1/2H x 5D
  • 180-Key Capacity: 16-1/2W x 20-1/2H x 5D
  • 240-Key Capacity: 16-1/2W x 20-1/2H x 5D
  • 300-Key Capacity: 16-1/2W x 31-1/8H x 5D
  • 390-Key Capacity: 16-1/2W x 31-1/8H x 5D
  • 460-Key Capacity: 16-1/2W x 31-1/8H x 5D
  • Color(s) Sand
  • Made in the USA
  • 50%+ Recycled Content


Product Specifications

  • WIDTH INCHES14
  • DEPTH INCHES3-1/8
  • HEIGHT INCHES17-1/2
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHSand
  • CONSTRUCTION20 Gauge Steel
  • KEY CAPACITY60
  • LOCK TYPEDisc Tumbler Lock
  • MANUFACTURERS PART NUMBER201806003
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYKey Cabinet - Hook-Style Two-Tag
  • WEIGHT LBS13.000
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JAVIER

    Date: December 16, 2013

    KEY CABINET PURCHASE
    Your review:
    Easy to use web page and the item was easy to locate. Quick check out and very fast delivery. Excellent service. Will share this site with co-workers!
  • Reviewer: Stephanie Clay

    Date: June 05, 2013

    Nice product
    Your review:
    exactly what I ordered
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

MMF STEELMASTER® Dupli-Key#174; Two-Tag 60 Key Cabinet 2018060KA03 Keyed Alike Sand

Item #: WBB383474

Not Yet Rated

Usually ships in 10 to 13 days

$143.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF STEELMASTER® Dupli-Key#174; Two-Tag 60 Key Cabinet 201806003 Sand

MMF STEELMASTER® Dupli-Key#174; Two-Tag 60 Key Cabinet 201806003 Sand

Item #: WBB383474

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top