take 10% off our everday low prices!

Offer applied at final checkout

MMF STEELMASTER® ID Key Tags 201400604 - 1 Pack of 6 Tags, Black - Pkg Qty 4

MMF STEELMASTER® ID Key Tags 201400604 - 1 Pack of 6 Tags, Black - Pkg Qty 4

Item #: WBB383455

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Red
  • Blue
  • Black

Black

$3.07 ea.

Price: $12.28 / Pkg of 4

Save $0.37 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

MMF STEELMASTER® ID Key Tags 201400608 - 1 Pack of 6 Tags, Blue - Pkg Qty 4

Out of stock, please check back soon.

Not Yet Rated

$12.28

Customers Also Viewed

STEELMASTER® Key Tags 6 Pack, Black

Color-coded key tags with `write-on" labels. MMF Industries Key Tags have a window insert to clearly identify the keys; the color-coded tags also make finding the key that you are looking for fast and easy. Work as replacement key tags for the Steelmaster® Security Key Cabinets and the Electronic Key Safe. Simply attach your key to the key tags and identify the key on the paper insert. Quality key tags from MMF Industries.
  • Plastic key tags with write-on surface are attached to metal key holders
  • 6-pack individual colors
  • Color(s): Red, Blue, Black & Yellow


Product Specifications

  • WIDTH INCHES7/8
  • DEPTH INCHES3/16
  • HEIGHT INCHES2
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHBlack
  • CONSTRUCTIONPlastic Tag, Metal Holder
  • MANUFACTURERS PART NUMBER201400604
  • PACKAGE QUANTITY1 Pack of 6 Tags, Sold 4 Packs
  • PRODUCT FAMILYKey Tag - Hook-Style Single Tag
  • TYPEID Key Tag with Split Ring
  • WEIGHT LBS0.270
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF STEELMASTER® ID Key Tags 201400604 - 1 Pack of 6 Tags, Black - Pkg Qty 4

MMF STEELMASTER® ID Key Tags 201400604 - 1 Pack of 6 Tags, Black - Pkg Qty 4

Item #: WBB383455

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top