take 10% off our everday low prices!

Offer applied at final checkout

MMF STEELMASTER® Modular Key Cabinet 201KC60300PL - 60-300 Keys Platinum

MMF STEELMASTER® Modular Key Cabinet 201KC60300PL - 60-300 Keys Platinum

Item #: WBB383464

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$164.79 up to 47% OFF

Price: $86.95

Save $2.61 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

STEELMASTER® Modular Key Cabinet 60-300 Keys Platinum

Organize up to 300 keys with this modular key cabinet. This patented key storage system allows you to expand storage, as needed. Constructed of durable steel, the Modular Key Storage Cabinet comes with 60 numbered key tags and a register that record up to 300 keys. Predrilled holes and mounting hardware make for easy installation. The piano-hinge allows for full access to all contents. Key Storage Cabinet with the quality STEELMASTER name.
  • Heavy-gauge steel coated with scratch and chip-resistant finish
  • Comes with 60 numbered key tags and register that records up to 300 keys
  • Additional 60 tag key panels are available and can be ordered separately
  • Door mounted disc tumbler lock with two keys standard
  • Dimensions: 15-7/8W x 18-3/4H x 3-7/8D Inch
  • Color(s) Platinum
  • Made in the USA
  • 50%+ Recycled Content


Product Specifications

  • WIDTH INCHES15-7/8
  • DEPTH INCHES3-7/8
  • HEIGHT INCHES18-3/4
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHPlatinum
  • CONSTRUCTIONSteel
  • KEY CAPACITY300
  • MANUFACTURERS PART NUMBER201KC60300PL
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYKey Cabinet - Single Slotted Key Tag
  • WEIGHT LBS10.450
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anna

    Date: July 16, 2015

    MMR Steelmaster Modular Key Cabinet
    Your review:
    This cabinet is very sturdy and the ability to expand it, makes it a great buy for our growing company.
    Pros:
    Expandability makes it more user friendly.
    Cons:
    Nothing so far!
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

MMF STEELMASTER® Unitag™ 80 Key Cabinet 201908003 Single Key Lock Sand

Item #: WBB383464

(1)

Usually ships in 4 to 7 days

$101.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF STEELMASTER® Modular Key Cabinet 201KC60300PL - 60-300 Keys Platinum

MMF STEELMASTER® Modular Key Cabinet 201KC60300PL - 60-300 Keys Platinum

Item #: WBB383464

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top