take 10% off our everday low prices!

Offer applied at final checkout

Out of Stock

MMF STEELMASTER® Multi-Color Replacement Key Tags 201400747 Assorted 4 Pack - Pkg Qty 2

MMF STEELMASTER® Multi-Color Replacement Key Tags 201400747 Assorted 4 Pack - Pkg Qty 2

Item #: WBB383360

(1)

$2.38 ea.

Price: $4.76 / Pkg of 2

Save $0.14 with 3% off when you use your Global Industrial Credit Card.

Popular item in this category

MMF STEELMASTER® ID Key Tags 201400608 - 1 Pack of 6 Tags, Blue - Pkg Qty 4

Out of stock, please check back soon.

Not Yet Rated

$12.28

Customers Also Viewed

STEELMASTER® Multi-Color Replacement Key Tags, Assorted 4 Pack

Eight replacement key tags for the multicolored white key rack. Key tags are designed to fit snugly in the rack so they won't fall out. Available in an assorted pack-colors include white, purple, blue, green, yellow, orange, red, and magenta. For identification, simply lift the cover of the tag and write on the paper insert.

Product Specifications

  • WIDTH INCHES4
  • DEPTH INCHES1
  • HEIGHT INCHES3-1/8
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHAssorted Color
  • KEY CAPACITY--
  • MANUFACTURERS PART NUMBER201400747
  • PACKAGE QUANTITY4
  • PRODUCT FAMILYKey Tag - Hook-Style Single Tag
  • TYPEKey Tags
  • WEIGHT LBS0.260
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: LILY

    Date: January 15, 2014

    Manager
    Your review:
    Great quality and several colors.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF STEELMASTER® Multi-Color Replacement Key Tags 201400747 Assorted 4 Pack - Pkg Qty 2

MMF STEELMASTER® Multi-Color Replacement Key Tags 201400747 Assorted 4 Pack - Pkg Qty 2

Item #: WBB383360

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top