Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FireKing® KE1302-60 Hercules Key Cabinet, Electronic Lock, 13"W x 2-1/2"D x 17"H, 60 Keys

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

FireKing® KE1302-60 Hercules Key Cabinet, Electronic Lock, 13"W x 2-1/2"D x 17"H, 60 Keys

Item #: WBB1596156

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $155.00 Save up to 46%
Price: $ 82.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FireKing® KE1302-60 Hercules Key Cabinet, Electronic Lock, 13"W x 2-1/2"D x 17"H, 60 Keys

New Hercules Key cabinets with electronic locking devices add higher security at an affordable price. Welded heavy gauge steel with full piano hinges. Numbered white key tags with chrome plated steel hooks.  Key Control Chart included to record lock and/or key location for better organization. A supply of yellow key loaned tags are included to identify your current users of secured keys. The Electronic Locks provide up to 8 number key pad codes for enhanced security. Easy open lock and door handle. Alarm after 3 wrong entries and automatic lock out. 2 manual override keys for emergency opening. Low battery indicator. Batteries included.
  • 60 Key tag slots
  • Electronic Locks
  • heavy gauge steel
  • Silver Vein Color
  • Key tags included
  • Out Key control tag
  • Key control chart


Product Specifications

    • WIDTH INCHES13
    • DEPTH INCHES2-1/2
    • HEIGHT INCHES17
    • INSIDE WIDTH INCHES13
    • INSIDE DEPTH INCHES2-1/2
    • INSIDE HEIGHT INCHES17
    • WIDTH INCHES RANGE11" to 15"
    • DEPTH INCHES RANGE0" to 5"
    • HEIGHT INCHES RANGE11" to 20"
    • CAPACITY CUBIC FEET0.32
    • ASSEMBLYAssembled
    • BRANDFireKing
    • COLOR FINISHSilver Vein
    • CONSTRUCTIONSteel
    • KEY CAPACITY60
    • LOCK TYPEElectronic Lock
    • LOCK TYPE FAMILYElectronic Keypad Lock
    • MANUFACTURERS PART NUMBERKE1302-60
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYKey Cabinet - Hook-Style Single Tag
    • SERIESHercules
    • WEIGHT LBS7.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed