Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Buddy Pharmacy Safe 3222-32 -  Electronic Lock - 20"W x 6"D x 20"H, Platinum

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Sandusky Buddy Pharmacy Safe 3222-32 - Electronic Lock - 20"W x 6"D x 20"H, Platinum

Item #: WBB0195761

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $409.21 Save up to 43%
Price: $ 234.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Sandusky Buddy Pharmacy Safe 3222-32 - Electronic Lock - 20"W x 6"D x 20"H, Platinum

Step aside standard medicine cabinet, here is the future of safely storing controlled substances. This cabinet is designed to securely and safely hold various medicines and drugs. Heavy duty steel and electronic keypad lock makes this product ideal for protecting your medication or products from young ones or wandering hands. Comes with adjustable shelves so you can arrange it just the way you want! Programmable digital lock with override feature, also it comes with two keys for manual locking and unlocking. Mounting hardware included. The doors of these convenient safes are heavy-duty 11 gauge steel construction and the bodies are heavy-duty 14 gauge steel construction.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES6
    • HEIGHT INCHES20
    • INSIDE WIDTH INCHES19-1/2
    • INSIDE DEPTH INCHES4
    • INSIDE HEIGHT INCHES19-1/2
    • CAPACITY CUBIC FEET21.7
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAll-Welded
    • BATTERYAA
    • BRANDBuddy Products
    • COLOR FINISHPlatinum
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • DOOR TYPESolid Door
    • FINGERPRINT MEMORYNo
    • FIXED SHELVES0
    • LOCK TYPEElectronic Keypad Lock
    • MANUFACTURERS PART NUMBER3222-32
    • OPENINGS1
    • PACKAGE QUANTITY1
    • SECONDARY ACCESSKey Lock
    • SHELF SIZE19-1/2" x 4" x 1/4"
    • TYPEPharmacy Safe
    • WEIGHT LBS24.65
    • FIRE RATINGNon-Fire Rated
    • IMPACT RATINGNon-Impact Rated
    • LIMITED WARRANTY1 Year
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

can this be mounted on the outside of our building?

Question Asked By: Margaret , April 22, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result