Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilson Safe Pharmacy Safe EMSNB1SL Key Lock 9-1/2"W x 4-1/2"D x 14-3/4"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Wilson Safe Pharmacy Safe EMSNB1SL Key Lock 9-1/2"W x 4-1/2"D x 14-3/4"H, Gray

Item #: WBB1913419

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $420.00 Save up to 17%
Price: $ 349.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wilson Safe Pharmacy Safe EMSNB1SL Key Lock 9-1/2"W x 4-1/2"D x 14-3/4"H, Gray

Pharmacy cabinets have the ability to secure drugs, equipment, and other important medical tools used in a hospital, clinic, or ambulance. The EMSNB1-SL is great for mounting on a wall, allowing the user to quickly access the contents in the event of an emergency. .

Product Specifications

    • WIDTH INCHES9-1/2
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES14-3/4
    • INSIDE WIDTH INCHES9
    • INSIDE DEPTH INCHES4
    • INSIDE HEIGHT INCHES14-1/4
    • CAPACITY CUBIC FEET0.30
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDWilson Safe
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DOOR TYPESolid Door
    • DRAWER QUANTITY0
    • LOCK TYPEKeyed Lock
    • MANUFACTURERS PART NUMBEREMSNB1SL
    • PACKAGE QUANTITY1
    • TYPEPharmacy Safe
    • WEIGHT LBS8
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!