Take 15% off your entire order!

Offer applied at checkout

+

SentrySafe Portable Security Box P021E Electronic Lock, 13"W x 10"D x 4-3/88"H, Black

SentrySafe Portable Security Box P021E Electronic Lock, 13"W x 10"D x 4-3/88"H, Black

Item #: WBB1496089

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$50.56 up to 41% OFF

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SentrySafe Portable Security Box P021E Electronic Lock, 13"W x 10"D x 4-3/88"H, Black

The SentrySafe Portable Security Electronic Lock Safe offers reliable protection for items such as passports, personal electronics and keys. With a programmable electronic lock and solid steel protection you can rest assured that these items remain private.

Product Specifications

  • WIDTH INCHES12-13/16
  • DEPTH INCHES10-7/16
  • HEIGHT INCHES5-5/8
  • INSIDE WIDTH INCHES11-5/8
  • INSIDE DEPTH INCHES8-13/16
  • INSIDE HEIGHT INCHES8-15/16
  • CAPACITY CUBIC FEET0.21
  • ASSEMBLYAssembled
  • BRANDSentrySafe
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • LOCK TYPEElectronic Keypad Lock
  • LOCK TYPE FAMILYElectronic Keypad Lock
  • MANUFACTURERS PART NUMBERP021E
  • PACKAGE QUANTITY1
  • TYPEPortable Electronic Security Box
  • WEIGHT LBS10
  • CERTIFIED/APPROVED--
  • FIRE RATINGNon-Fire Rated
  • LIMITED WARRANTY90 Days
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Phillip

    Date: August 06, 2020

    Security at it’s best
    Your review:
    I absolutely appreciated my new safe it has a great look and very convenient for the use I have for it I have important items that I need to keep protected and secure this safe does the job and also I can always remember the code I installed easy to open and close so I am very satisfied with my sentrysafe if you are looking for security go with this one
  • Reviewer: Anonymous

    Date: May 05, 2015

    Retired
    Your review:
    Works great. Right size for what I needed. Easily stored and accessible when needed.
  • Reviewer: Anonymous

    Date: August 22, 2014

    Exceeded Expectations
    Your review:
    This is a good quality security box that exceeded expectations. The box is sturdy and of high quality. I like the ability to program two security codes and to have key access if needed.
Product Q & A

There are no questions for this product.

Popular item in this category

SentrySafe Fire Chest 0500 with Key Lock - 12-13/16"W x 10-5/16"D x 6-1/8"H, Black

Item #: B376337

(1)

Ships same day.

$22.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SentrySafe Portable Security Box P021E Electronic Lock, 13"W x 10"D x 4-3/88"H, Black

SentrySafe Portable Security Box P021E Electronic Lock, 13"W x 10"D x 4-3/88"H, Black

Item #: WBB1496089

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SentrySafe Portable Security Box P021E Electronic Lock, 13"W x 10"D x 4-3/88"H, Black
    SentrySafe Portable Security Box P021E Electronic Lock, 13"W x 10"D x 4-3/88"H, Black
    SentrySafe Portable Security Box P021E Electronic Lock, 13"W x 10"D x 4-3/88"H, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant