Take 15% off your entire order!

Offer applied at checkout

Fenco Lowboy Pedestal Safe 620R-B - 2 Drawers Thick Full Right Hinged Door 18x19x27-7/8 Black

Fenco Lowboy Pedestal Safe 620R-B - 2 Drawers Thick Full Right Hinged Door 18x19x27-7/8 Black

Item #: WBB1639980

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Right Hinged Door
  • Left Hinged Door

Right Hinged Door

  • SELECT
  • Champagne
  • Black
  • Model Gray

Black

$1,530.61 up to 28% OFF

Price: $1,104.00

$184.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,104.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Fenco Lowboy Pedestal Safe 620R-B - 2 Drawers Thick Full Right Hinged Door 18"W x 19"D x 27-7/8"H Black

FENCO's #600 Series low-boy (27-7/8"H) pedestal line is manufactured to the exact standard of FENCO's #200 Series. The #600 Series 27-1/8" overall height meets the A.D.A. requirements as set forth by the Federal Government. Designed in three different widths in a variety of drawer/door configurations, the #600 pedestal line can also be used as both service desk pedestals or as sit-down pedestals in your operations room. Both the Goldline and Silverline are all welded, all steel product lines. (NO pop rivets holding the shell together and NO plastic drawer bodies).

Safe Comparment has a Thick Full Compartment which features 1/8" thick steel plate for entire compartment.

Mobile conversion (add wheels, brakes and handles), additional color, lock and height alteration options available, call for quote or details.

Product Specifications

  • WIDTH INCHES18
  • DEPTH INCHES19
  • HEIGHT INCHES27-7/8
  • ADJUSTABLE SHELVES1
  • ASSEMBLYAll-Welded
  • BRANDFenco
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • DOOR HANDLE TYPEKeylocking L-Handle
  • DOOR TYPERight Hinged Door
  • DRAWER CAPCITY LBS75
  • DRAWER QUANTITY2
  • DRAWER QUANTITY (DRAWER SIZE)2 (15-9/16"W x 17"D x 5-1/2"H)
  • DRAWER TYPE(2) Keylocking Box Drawers
  • MANUFACTURERS PART NUMBER620R-B
  • PACKAGE QUANTITY1
  • SERIESGoldline - 600 Series Teller Pedestals
  • SHELF CAPACITY LBS75
  • SHELF QUANTITY1
  • STANDARD LOCKING OPTIONDrawer w/Keylock, Door w/Combo Lock & Keylocking L-Handle
  • STYLEThick Full Compartment
  • TYPETeller Pedestal Safe Cabinet
  • WEIGHT LBS145
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fenco Lowboy Pedestal Safe 620R-B - 2 Drawers Thick Full Right Hinged Door 18x19x27-7/8 Black

Fenco Lowboy Pedestal Safe 620R-B - 2 Drawers Thick Full Right Hinged Door 18x19x27-7/8 Black

Item #: WBB1639980

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant