Take 15% off your entire order!

Offer applied at checkout

+

Fenco Lowboy Teller Pedestal Cabinet 602L-I - Left Hinged Door 18"W x 19"D x 27-7/8"H Gray

Fenco Lowboy Teller Pedestal Cabinet 602L-I - Left Hinged Door 18"W x 19"D x 27-7/8"H Gray

Item #: WBB1640024

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Left Hinged Door
  • Right Hinged Door

Left Hinged Door

  • SELECT
  • Champagne
  • Black
  • Model Gray

Model Gray

Frequently Purchased Together

  • Sparco Color-Coded Quick Stick Currency Band BS2000WK $2000 in $20 Bills Violet, 1000 Bands/Pack

    $8.00

  • Sparco Color-Coded Quick Stick Currency Band BS100WK $100 in Dollar Bills Blue, 1000 Bands/Pack

    $8.00

$661.24 up to 28% OFF

Price: $477.95

Save $23.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fenco Lowboy Teller Pedestal Cabinet 602L-I - Left Hinged Door 18"W x 19"D x 27-7/8"H Gray

FENCO's #600 Series low-boy (27-7/8"H) pedestal line is manufactured to the exact standard of FENCO's #200 Series. The #600 Series 27-1/8" overall height meets the A.D.A. requirements as set forth by the Federal Government. Designed in three different widths in a variety of drawer/door configurations, the #600 pedestal line can also be used as both service desk pedestals or as sit-down pedestals in your operations room. Both the Goldline and Silverline are all welded, all steel product lines. (NO pop rivets holding the shell together and NO plastic drawer bodies).

Mobile conversion (add wheels, brakes and handles), additional color, lock and height alteration options available, call for quote or details.

Product Specifications

  • WIDTH INCHES18
  • DEPTH INCHES19
  • HEIGHT INCHES27-7/8
  • ADJUSTABLE SHELVES1
  • ASSEMBLYAll-Welded
  • BRANDFenco
  • COLOR FAMILYGray
  • COLOR FINISHModel Gray
  • CONSTRUCTIONSteel
  • DOOR HANDLE TYPERecessed Handle
  • DOOR TYPELeft Hinged Door
  • DRAWER CAPCITY LBS75
  • DRAWER QUANTITY0
  • DRAWER QUANTITY (DRAWER SIZE)--
  • DRAWER TYPE--
  • MANUFACTURERS PART NUMBER602L-I
  • PACKAGE QUANTITY1
  • SERIESGoldline - 600 Series Teller Pedestals
  • SHELF CAPACITY LBS75
  • SHELF QUANTITY2
  • STANDARD LOCKING OPTIONKeylock
  • STYLEDrawer & Shelf Cabinet
  • TYPETeller Pedestal Cabinet
  • WEIGHT LBS82
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fenco Lowboy Teller Pedestal Cabinet 603L-I - 1 Drawer Left Hinged Door 18"W x 19"D x 27-7/8"H Gray

Item #: B1640264

Not Yet Rated

Usually ships in 28 to 31 days

$499.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fenco Lowboy Teller Pedestal Cabinet 602L-I - Left Hinged Door 18"W x 19"D x 27-7/8"H Gray

Fenco Lowboy Teller Pedestal Cabinet 602L-I - Left Hinged Door 18"W x 19"D x 27-7/8"H Gray

Item #: WBB1640024

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Fenco Lowboy Teller Pedestal Cabinet 602L-I - Left Hinged Door 18"W x 19"D x 27-7/8"H Gray
    Fenco Lowboy Teller Pedestal Cabinet 602L-I - Left Hinged Door 18"W x 19"D x 27-7/8"H Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant