Take 15% off your entire order!

Offer applied at checkout

+

Fenco Lowboy Teller Pedestal Cabinet 609-A - 2 Legal Drawers 18"W x 19"D x 27-7/8"H Champagne

Fenco Lowboy Teller Pedestal Cabinet 609-A - 2 Legal Drawers 18"W x 19"D x 27-7/8"H Champagne

Item #: WBB1640004

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Model Gray
  • Champagne
  • Black

Champagne

Frequently Purchased Together

  • Sparco Color-Coded Quick Stick Currency Band BS2000WK $2000 in $20 Bills Violet, 1000 Bands/Pack

    $8.00

  • Sparco Color-Coded Quick Stick Currency Band BS100WK $100 in Dollar Bills Blue, 1000 Bands/Pack

    $8.00

$763.14 up to 28% OFF

Price: $549.00

$91.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $549.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Fenco Lowboy Teller Pedestal Cabinet 609-A - 2 Legal Drawers 18"W x 19"D x 27-7/8"H Champagne

FENCO's #600 Series low-boy (27-7/8"H) pedestal line is manufactured to the exact standard of FENCO's #200 Series. The #600 Series 27-1/8" overall height meets the A.D.A. requirements as set forth by the Federal Government. Designed in three different widths in a variety of drawer/door configurations, the #600 pedestal line can also be used as both service desk pedestals or as sit-down pedestals in your operations room. Both the Goldline and Silverline are all welded, all steel product lines. (NO pop rivets holding the shell together and NO plastic drawer bodies).

Mobile conversion (add wheels, brakes and handles), additional color, lock and height alteration options available, call for quote or details.

Product Specifications

  • WIDTH INCHES18
  • DEPTH INCHES19
  • HEIGHT INCHES27-7/8
  • ADJUSTABLE SHELVES0
  • ASSEMBLYAll-Welded
  • BRANDFenco
  • COLOR FAMILYTan
  • COLOR FINISHChampagne
  • CONSTRUCTIONSteel
  • DOOR TYPENo Door
  • DRAWER CAPCITY LBS75
  • DRAWER QUANTITY2
  • DRAWER QUANTITY (DRAWER SIZE)2 (15-9/16"W x 17"D x 11-7/8"H)
  • DRAWER TYPE(2) Legal Drawers
  • MANUFACTURERS PART NUMBER609-A
  • PACKAGE QUANTITY1
  • SERIESGoldline - 600 Series Teller Pedestals
  • SHELF QUANTITY0
  • STANDARD LOCKING OPTIONNone
  • STYLEFiling Drawer Cabinet
  • TYPETeller Pedestal Cabinet
  • WEIGHT LBS86
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fenco Lowboy Teller Pedestal Cabinet 609-A - 2 Legal Drawers 18"W x 19"D x 27-7/8"H Champagne

Fenco Lowboy Teller Pedestal Cabinet 609-A - 2 Legal Drawers 18"W x 19"D x 27-7/8"H Champagne

Item #: WBB1640004

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Fenco Lowboy Teller Pedestal Cabinet 609-A - 2 Legal Drawers 18"W x 19"D x 27-7/8"H Champagne
    Fenco Lowboy Teller Pedestal Cabinet 609-A - 2 Legal Drawers 18"W x 19"D x 27-7/8"H Champagne
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant