Take 15% off your entire order!

Offer applied at checkout

+

Fenco Pedestal Safe 207R-I - 2 Drawers Thick Frame Right Hinged Door 18"W x 19"D x 38-1/2"H Gray

Fenco Pedestal Safe 207R-I - 2 Drawers Thick Frame Right Hinged Door 18"W x 19"D x 38-1/2"H Gray

Item #: WBB1640205

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Right Hinged Door
  • Left Hinged Door

Right Hinged Door

  • SELECT
  • Model Gray
  • Champagne
  • Black

Model Gray

Frequently Purchased Together

  • Sparco Color-Coded Quick Stick Currency Band BS2000WK $2000 in $20 Bills Violet, 1000 Bands/Pack

    $8.00

  • Sparco Color-Coded Quick Stick Currency Band BS100WK $100 in Dollar Bills Blue, 1000 Bands/Pack

    $8.00

$2,010.82 up to 28% OFF

Price: $1,450.00

$241.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,450.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Fenco Pedestal Safe 207R-I - 2 Drawers Thick Frame Right Hinged Door 18"W x 19"D x 38-1/2"H Gray

FENCO's #200 Series stand-up (38-1/2"H) pedestal line offers the versatility you require to design your teller line, back counter and work room. The four different pedestal widths in a variety of drawer/door configurations allow you to maximize the efficiency in your space planning. The pedestals with locks, feature FENCO's standard interchangeable core deadbolt lock. Both the Goldline and Silverline are all welded, all steel product lines. (NO pop rivets holding the shell together and NO plastic drawer bodies).

Safe Comparment has a Thick Frame Compartment which features 1/4" thick steel plate frame locker.

Mobile conversion (add wheels, brakes and handles), additional color, lock and height alteration options available, call for quote or details.

Product Specifications

  • WIDTH INCHES18
  • DEPTH INCHES19
  • HEIGHT INCHES38-1/2
  • ADJUSTABLE SHELVES0
  • ASSEMBLYAll-Welded
  • BRANDFenco
  • COLOR FAMILYGray
  • COLOR FINISHModel Gray
  • CONSTRUCTIONSteel
  • DOOR HANDLE TYPEKeylocking L-Handle
  • DOOR TYPERight Hinged Door
  • DRAWER CAPCITY LBS75
  • DRAWER QUANTITY2
  • DRAWER QUANTITY (DRAWER SIZE)2 (15-9/16"W x 17"D x 5-1/2"H)
  • DRAWER TYPE(2) Keylocking Box Drawers
  • MANUFACTURERS PART NUMBER207R-I
  • PACKAGE QUANTITY1
  • SERIESGoldline - 200 Series Teller Pedestals
  • SHELF QUANTITY0
  • STANDARD LOCKING OPTIONDrawer w/Keylock, Door w/Combo Lock & Keylocking L-Handle
  • STYLEThick Frame Compartment
  • TYPETeller Pedestal Safe Cabinet
  • WEIGHT LBS192
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fenco Pedestal Safe 207R-I - 2 Drawers Thick Frame Right Hinged Door 18"W x 19"D x 38-1/2"H Gray

Fenco Pedestal Safe 207R-I - 2 Drawers Thick Frame Right Hinged Door 18"W x 19"D x 38-1/2"H Gray

Item #: WBB1640205

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Fenco Pedestal Safe 207R-I - 2 Drawers Thick Frame Right Hinged Door 18"W x 19"D x 38-1/2"H Gray
    Fenco Pedestal Safe 207R-I - 2 Drawers Thick Frame Right Hinged Door 18"W x 19"D x 38-1/2"H Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant