Take 15% off your entire order!

Offer applied at checkout

Fenco Pedestal Safe 225FLL-A -3 Drawers Thick Full Left Hinged Door 18"W x 19"D x 38-1/2"H Champagne

Fenco Pedestal Safe 225FLL-A -3 Drawers Thick Full Left Hinged Door 18"W x 19"D x 38-1/2"H Champagne

Item #: WBB1640075

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Right Hinged Door
  • Left Hinged Door

Left Hinged Door

  • SELECT
  • Black
  • Champagne
  • Model Gray

Champagne

$1,810.28 up to 28% OFF

Price: $1,305.00

$217.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,305.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Fenco Pedestal Safe 225FLL-A - 3 Drawers Thick Full Left Hinged Door 18"W x 19"D x 38-1/2"H Champagne

FENCO's #200 Series stand-up (38-1/2"H) pedestal line offers the versatility you require to design your teller line, back counter and work room. The four different pedestal widths in a variety of drawer/door configurations allow you to maximize the efficiency in your space planning. The pedestals with locks, feature FENCO's standard interchangeable core deadbolt lock. Both the Goldline and Silverline are all welded, all steel product lines. (NO pop rivets holding the shell together and NO plastic drawer bodies).

Safe Comparment has a Thick Full Compartment which features 1/8" thick steel plate for entire compartment.

Mobile conversion (add wheels, brakes and handles), additional color, lock and height alteration options available, call for quote or details.

Product Specifications

  • WIDTH INCHES18
  • DEPTH INCHES19
  • HEIGHT INCHES38-1/2
  • ADJUSTABLE SHELVES1
  • ASSEMBLYAll-Welded
  • BRANDFenco
  • COLOR FAMILYTan
  • COLOR FINISHChampagne
  • CONSTRUCTIONSteel
  • DOOR HANDLE TYPEKeylocking L-Handle
  • DOOR TYPELeft Hinged Door
  • DRAWER CAPCITY LBS75
  • DRAWER QUANTITY3
  • DRAWER QUANTITY (DRAWER SIZE)3 (15-9/16"W x 17"D x 5-1/2"H)
  • DRAWER TYPE(3) Box Drawers (Top Two Drawers Keylocking)
  • MANUFACTURERS PART NUMBER225FLL-A
  • PACKAGE QUANTITY1
  • SERIESGoldline - 200 Series Teller Pedestals
  • SHELF CAPACITY LBS75
  • SHELF QUANTITY1
  • STANDARD LOCKING OPTIONDrawer w/Keylock, Door w/Combo Lock & Keylocking L-Handle
  • STYLEThick Full Compartment
  • TYPETeller Pedestal Safe Cabinet
  • WEIGHT LBS244
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fenco Pedestal Safe 225FLL-A -3 Drawers Thick Full Left Hinged Door 18"W x 19"D x 38-1/2"H Champagne

Fenco Pedestal Safe 225FLL-A -3 Drawers Thick Full Left Hinged Door 18"W x 19"D x 38-1/2"H Champagne

Item #: WBB1640075

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant