Take 15% off your entire order!

Offer applied at checkout

+

Fenco Teller Pedestal Cabinet 203R-B - 1 Drawer Right Hinged Door 18"W x 19"D x 38-1/2"H Black

Fenco Teller Pedestal Cabinet 203R-B - 1 Drawer Right Hinged Door 18"W x 19"D x 38-1/2"H Black

Item #: WBB1640098

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Right Hinged Door
  • Left Hinged Door

Right Hinged Door

  • SELECT
  • Model Gray
  • Champagne
  • Black

Black

Frequently Purchased Together

  • Sparco Color-Coded Quick Stick Currency Band BS100WK $100 in Dollar Bills Blue, 1000 Bands/Pack

    $8.00

  • Sparco Color-Coded Quick Stick Currency Band BS2000WK $2000 in $20 Bills Violet, 1000 Bands/Pack

    $8.00

$768.56 up to 28% OFF

Price: $554.00

$92.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $554.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Fenco Teller Pedestal Cabinet 203R-B - 1 Drawer Right Hinged Door 18"W x 19"D x 38-1/2"H Black

FENCO's #200 Series stand-up (38-1/2"H) pedestal line offers the versatility you require to design your teller line, back counter and work room. The four different pedestal widths in a variety of drawer/door configurations allow you to maximize the efficiency in your space planning. The pedestals with locks, feature FENCO's standard interchangeable core deadbolt lock. Both the Goldline and Silverline are all welded, all steel product lines. (NO pop rivets holding the shell together and NO plastic drawer bodies).

Mobile conversion (add wheels, brakes and handles), additional color, lock and height alteration options available, call for quote or details.

Product Specifications

  • WIDTH INCHES18
  • DEPTH INCHES19
  • HEIGHT INCHES38-1/2
  • ADJUSTABLE SHELVES1
  • ASSEMBLYAll-Welded
  • BRANDFenco
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • DOOR HANDLE TYPERecessed Handle
  • DOOR TYPERight Hinged Door
  • DRAWER CAPCITY LBS75
  • DRAWER QUANTITY1
  • DRAWER QUANTITY (DRAWER SIZE)1 (15-9/16"W x 17"D x 5-1/2"H)
  • DRAWER TYPE(1) Keylocking Box Drawer
  • MANUFACTURERS PART NUMBER203R-B
  • PACKAGE QUANTITY1
  • SERIESGoldline - 200 Series Teller Pedestals
  • SHELF CAPACITY LBS75
  • SHELF QUANTITY1
  • STANDARD LOCKING OPTIONKeylock
  • STYLEDrawer & Shelf Cabinet
  • TYPETeller Pedestal Cabinet
  • WEIGHT LBS105
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fenco Teller Pedestal Cabinet 203R-B - 1 Drawer Right Hinged Door 18"W x 19"D x 38-1/2"H Black

Fenco Teller Pedestal Cabinet 203R-B - 1 Drawer Right Hinged Door 18"W x 19"D x 38-1/2"H Black

Item #: WBB1640098

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Fenco Teller Pedestal Cabinet 203R-B - 1 Drawer Right Hinged Door 18"W x 19"D x 38-1/2"H Black
    Fenco Teller Pedestal Cabinet 203R-B - 1 Drawer Right Hinged Door 18"W x 19"D x 38-1/2"H Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant