Take 15% off your entire order!

Offer applied at checkout

Fenco Teller Pedestal Cabinet 211-A - 2 Drawers 4 Legal Drawers 36"W x 19"D x 38-1/2"H Champagne

Fenco Teller Pedestal Cabinet 211-A - 2 Drawers 4 Legal Drawers 36"W x 19"D x 38-1/2"H Champagne

Item #: WBB1640002

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Model Gray
  • Champagne
  • Black

Champagne

$1,321.40 up to 28% OFF

Price: $953.00

$158.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $953.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Fenco Teller Pedestal Cabinet 211-A - 2 Drawers 4 Legal Drawers 36"W x 19"D x 38-1/2"H Champagne

FENCO's #200 Series stand-up (38-1/2"H) pedestal line offers the versatility you require to design your teller line, back counter and work room. The four different pedestal widths in a variety of drawer/door configurations allow you to maximize the efficiency in your space planning. The pedestals with locks, feature FENCO's standard interchangeable core deadbolt lock. Both the Goldline and Silverline are all welded, all steel product lines. (NO pop rivets holding the shell together and NO plastic drawer bodies).

Mobile conversion (add wheels, brakes and handles), additional color, lock and height alteration options available, call for quote or details.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES19
  • HEIGHT INCHES38-1/2
  • ADJUSTABLE SHELVES0
  • ASSEMBLYAll-Welded
  • BRANDFenco
  • COLOR FAMILYTan
  • COLOR FINISHChampagne
  • CONSTRUCTIONSteel
  • DOOR TYPENo Door
  • DRAWER CAPCITY LBS75
  • DRAWER QUANTITY6
  • DRAWER QUANTITY (DRAWER SIZE)2 (15-9/16"W x 17"D x 5-1/2"H); 4 (15-9/16"W x 17"D x 11-7/8"H)
  • DRAWER TYPE(2) Keylocking Box Drawers; (4) Legal Drawers
  • MANUFACTURERS PART NUMBER211-A
  • PACKAGE QUANTITY1
  • SERIESGoldline - 200 Series Teller Pedestals
  • SHELF QUANTITY0
  • STANDARD LOCKING OPTIONKeylock
  • STYLEFiling Drawer Cabinet
  • TYPETeller Pedestal Cabinet
  • WEIGHT LBS215
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fenco Teller Pedestal Cabinet 211-A - 2 Drawers 4 Legal Drawers 36"W x 19"D x 38-1/2"H Champagne

Fenco Teller Pedestal Cabinet 211-A - 2 Drawers 4 Legal Drawers 36"W x 19"D x 38-1/2"H Champagne

Item #: WBB1640002

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant