Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
V-Line Sheld Quick Vault 41214-SH, For V-Line Quick Vault, 13"W x 2-5/8"D x 1"H, Ivory

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

V-Line Sheld Quick Vault 41214-SH, For V-Line Quick Vault, 13"W x 2-5/8"D x 1"H, Ivory

Item #: WBB1735044

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $42.00 Save up to 45%
Price: $ 22.95
Product Information
Customer Review
Product Q&A
Accessories
V-Line Sheld Quick Vault 41214-SH, For V-Line Quick Vault, 13"W x 2-5/8"D x 1"H, Ivory

The shelf comes with felt lining on the top side and pre drilled holes. The shelf is attached to the inside of the Quick Vault with sheet metal screws (included) and can be set at any desired location within the Quick Vault. Pre drilled holes on the inside of the Quick make for an easy installation.

Product Specifications

    • WIDTH INCHES13
    • DEPTH INCHES2-5/8
    • HEIGHT INCHES1
    • ASSEMBLYAll-Welded
    • BRANDV-Line
    • COLOR FINISHIvory
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER41214-SH
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS5
    • TYPEAccessory
    • WEIGHT LBS4
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!