Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arrow Shed Vinyl Dallas 10' x 12'

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Arrow Shed Vinyl Dallas 10' x 12'

Item #: WBB457124

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,169.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Arrow Shed Vinyl Dallas 10' x 12'

Attractive horizontal siding combines with a vinyl coating to give you a handsome and durable storage solution. A roomy gable roof allows for plenty of headroom and space to work in or hang tools. Premium vinyl-coated steel 5 times thicker than standard finishes. Easy to assemble. Horizontal siding for added strength. Arrow storage buildings with Arrow Vinyl coated steel finish are backed by a 15-year Limited Warranty.

Documents are in PDF format

Product Specifications

    • COLOR FINISHAlmond
    • FOUNDATION WIDTH FEET10' 1"
    • FOUNDATION DEPTH FEET13' 4-1/4"
    • BRANDArrow Sheds
    • CAPACITY CUBIC FEET734
    • CAPACITY SQUARE FEET115
    • CONSTRUCTIONVinyl Coated Steel
    • DOOR DIMENSIONS4' 7-1/2" x 5' 9-1/4"
    • INSIDE DEPTH FEET11' 8-1/2"
    • INSIDE WIDTH FEET9' 10-1/4"
    • LIMITED WARRANTY15 Year
    • MANUFACTURERS PART NUMBERVD1012
    • NOMINAL DEPTH12'
    • NOMINAL WIDTH10'
    • INSIDE PEAK HEIGHT FEET6' 8-7/8"
    • OUTSIDE SIDEWALL HEIGHT FEET5' 11-1/4"
    • STYLEVinyl Dallas
    • WEIGHT LBS304
    • ASSEMBLEDUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

how and what is this storage shed built no pictures of how to construct it...

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed