Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arrow Shed Vinyl Murryhill 12' x 24'

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Arrow Shed Vinyl Murryhill 12' x 24'

Item #: WBB457137

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 2,417.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Arrow Shed Vinyl Murryhill 12' x 24'

For truly extra-large storage needs, the Vinyl Murryhill is your solution for organized storage. The unique roll-up, garage style door and gable roof blends with a durable vinyl coated exterior steel finish to give you maximum value for your storage dollar Includes a sliding side door for added access to stored items Use for storage or as a small workshop or hobby space. Premium vinyl-coated steel 5 times thicker than standard finishes. Easy to assemble. Features roll-up Garage style door and sliding side door. Arrow does NOT recommend using a Foundation Kit with this shed - It is recommended to Install On Concrete Base. Arrow storage buildings with Arrow Vinyl coated steel finish are backed by a 15-year Limited Warranty.

Documents are in PDF format

Product Specifications

    • COLOR FINISHAlmond
    • FOUNDATION WIDTH FEET11' 9-1/8"
    • FOUNDATION DEPTH FEET23' 8-1/4"
    • BRANDArrow Sheds
    • CAPACITY CUBIC FEET2037
    • CAPACITY SQUARE FEET278
    • CONSTRUCTIONVinyl Coated Steel
    • DOOR DIMENSIONS7' 11" x 6'
    • INSIDE DEPTH FEET23' 8-1/4"
    • INSIDE WIDTH FEET11' 9-1/8"
    • LIMITED WARRANTY15 Year
    • MANUFACTURERS PART NUMBERVT1224
    • NOMINAL DEPTH24'
    • NOMINAL WIDTH12'
    • INSIDE PEAK HEIGHT FEET8' 6"
    • OUTSIDE SIDEWALL HEIGHT FEET6' 1-3/4"
    • STYLEVinyl Murryhill
    • WEIGHT LBS768
    • ASSEMBLEDUnassembled

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Cheap Materials Stay Away

Your review: I contacted Arrow sheds directly to see if they would stand behind their product and they told me they wouldn't help me due to "Policy".

Pros: None

Cons: Very cheap/ thin materials. During installation the shed fell apart on itself. I have a pile of scrap metal in my backyard that I paid over $2,000 for.

Is this review helpful?

Satisfied

Your review: Overall the shed easy to assemble. I just had my cousin to help me, but the having the proper tools was a great asset. Drills, both small and commercial proved to save lots of time. It is well designed and is best mounted on a concrete slab.

Pros: Easy to assemble,with exception to the final pieces of the roof. Just make sure you follow the direction in order

Cons: at least a two man job

Is this review helpful?

The ease of putting together my metal building;

Your review: I received my 12'X 24' Murryhill Steel building in only 7 day's. The instruct- ion manual was helpfull, but the 1-800 number was best, as I assembled it by myself. The design of the building was very well put together, and with the great help from the girl's at the information center, was fairly easy to assemble. It is well worth the money I paid, and would do it again, if I see I need another storage building. Jim Harvey Tyler, Texas

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed