Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual Product May Vary, Inplant Office Shown

Ebtech Pre-Assembled Security Builidng W/Swing Door, 4'W X 3'D, 24" Overhang Roof, 4 Wall, Tan
See all 57 items in product family

Ebtech Pre-Assembled Security Builidng W/Swing Door, 4'W X 3'D, 24" Overhang Roof, 4 Wall, Tan

Item #: WBB967837

Sold By: globalindustrial.com

Usually ships in 37 to 40 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7,050.00
Product Information
Customer Review
Product Q&A
Ebtech Pre-Assembled Security Builidng W/Swing Door, 4'W X 3'D, 24 Overhang Roof, 4 Wall, Tan

Pre-Assembled Security Building With Swing Door & 24 overhang Roof. Designed for outdoor use, these buildings include 360 degree visibility with sliding windows. All aluminum construction eliminates rust. Sturdy welded base frame insures structural integrity. Quality materials and attention to detail assure long-lasting maintenance free performance. Laminated wall panels consist of painted steel exterior on 1/2 oriented strand board, polystyrene core with vinyl clad hardboard interior. Ceiling constructed of white vinyl clad hardboard interior laminated to two layers 3/4 oriented strandboard. Roof ships knocked down and must be assembled on site. Floor surface is commercial grade vinyl tile. Furnished with pre-wired electrical in surface mounted conduit, 125-amp circuit breaker box, fluorescent lighting, (1) 110v duplex outlets and a 220v outlet. Building ships fully assembled including floor, sliding windows with tempered safety glass, prewired electric package, (1) lockable 3' x 7' swing door. Numerous options including A.C, exhaust fans, and additional lighting are available and must be purchased with building for manufacturer installation. Colors are White, tan and Gray.

Documents are in PDF format

Product Specifications

    • OUTSIDE WIDTH FEET4
    • OUTSIDE DEPTH FEET3
    • COLOR FINISHTan
    • ASSEMBLYPre-Assembled
    • BRANDEbtech
    • DOOR TYPESwing
    • INSIDE HEIGHT FEET7'6"
    • MANUFACTURERS PART NUMBEREB3PAR-04038-T
    • TYPE4 Wall
    • WINDOWSSliding
    • ROOF STYLE24" Overhang Roof
    • DEPTH FEET3
    • HEIGHT FEET8
    • WIDTH FEET4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!