Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown 4-Sided Left Front Open in Bronze

Heavy Duty Bus Smoking Shelter Flat Roof 4-Sided Right Front Open 5' x 12' White
See all 18 items in product family

Heavy Duty Bus Smoking Shelter Flat Roof 4-Sided Right Front Open 5' x 12' White

Item #: WBB568087

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,923.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Bus Smoking Shelter Flat Roof 4-Sided Right Front Open 5' x 12' White

Aluminum Flat Roof Transit and Smoking Shelters provide protection from the elements for riders, customers, and employees. These easy to assemble structures feature walls of ΒΌ" clear tempered safety glass in an aluminum frame for years of attractive service. Sturdy aluminum frame is tied together by a rugged steel frame and interlocking steel pan system of the flat roof is built to withstand a wind load of 90 mph and live load of 40 psf. Roof drains into a full gutter system to manage moisture. Attractive white finish hardboard ceiling is strong enough to handle optional heat or lighting panels. Adjustable height aluminum boots for easy anchoring to your slab. Custom designs and PE stamp available. Call for more information. Limited Warranty of 1 year.

NOTE : PE Stamped Drawings are available on request. Additional charges and lead times may apply depending on local laws and codes.

Product Specifications

    • WIDTH INCHES144
    • DEPTH INCHES60
    • HEIGHT INCHES83
    • CAPACITY7 People
    • ASSEMBLYUnassembled
    • BRANDAustin Mohawk
    • COLOR FINISHWhite
    • CONSTRUCTIONAluminum/Glass
    • SNOW LOAD RATE40 psf
    • STYLEFlat Roof
    • TYPE4-Sided W/Right Front Open
    • WEIGHT LBS1671
    • WIND LOAD RATE90 mph
    • LIMITED WARRANTY1 year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!