Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Single Sided Ad Panel , Bronze (unlighted)
See all 36 items in product family

Single Sided Ad Panel , Bronze (unlighted)

Item #: WBB568077

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,625.00
Product Information
Customer Review
Product Q&A
Accessories
Single Sided Ad Panel , Bronze (unlighted)

Order single side unlighted Ad Panels with your new shelters. The Ad Panel has full length hinged aluminum frame with clear 3/ 16" clear poly carbonate panel with two cam locks for quick and easy Ad change.

Product Specifications

    • WIDTH INCHES52
    • DEPTH INCHES4
    • HEIGHT INCHES54
    • ASSEMBLYUnassembled
    • BRANDAustin Mohawk
    • COLOR FINISHBronze
    • CONSTRUCTIONAluminum/Glass
    • WEIGHT LBS65

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!