Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Freestanding Divider For 18"D R3000 Steel Shelving, 7"H

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Freestanding Divider For 18"D R3000 Steel Shelving, 7"H

Item #: WBB676103

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.40
Product Information
Customer Review
Product Q&A
Freestanding Divider For 18"D R3000 Steel Shelving, 7"H

Schafer R3000 Shelf Dividers install quickly and easily with no need for tools or additional hardware. Simply insert dividers into slots at the front and back of the shelf spaced at 1-1/2"

Product Specifications

    • accessory_typeDivider
    • CAPACITY LBS--
    • MANUFACTURERS PART NUMBERHD1807S.PL
    • COLORGray
    • ACCESSORY HEIGHT INCHES7
    • WEIGHT LBS0.8
    • CONSTRUCTIONSteel
    • ACCESSORY LENGTH INCHES19
    • ACCESSORY DEPTH INCHES18
    • TYPEFreestanding Divider
    • ACCESSORY WIDTH INCHES--
    • BRANDSchafer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!