Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

7 Shelves Shown

Tri-Boro Klip-It Open Starter, OSK85-1836-7X, 36"W x 18"D x 85"H, 7 Shelves, 18 Ga, Dark Gray
See all 139 items in product family

Tri-Boro Klip-It Open Starter, OSK85-1836-7X, 36"W x 18"D x 85"H, 7 Shelves, 18 Ga, Dark Gray

Item #: WBB852707

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 164.95
Product Information
Customer Review
Product Q&A
Accessories
These rugged and dependable KLIP-IT™ Steel Shelving Units deliver real supporting strength for all types of storage uses. Quality shelving for heavy-duty storage solutions. Clip-Type assembly saves time. Offset angle post support heavy loads and accommodate compression clips. Sturdy formed shelf is made from cold rolled steel and has "Triple Bends" on all four sides for incomparable strength. Features a rust resistant phosphatized cleaning for better paint adhesion and durability. Baked-on gray enamel finish. Compression clip rapidly snaps into post which allows for independent adjustment of shelves normal shelf loading increases the locking action. Closed units feature back and end panels. Starter units include 2 sway braces; Add-on units include 1 sway brace.

Product Specifications

    • DEPTH INCHES18
    • SERIESKlip-It
    • SHELF CAPACITY LBS.750
    • SHELF TYPEFlanged Shelf
    • HEIGHT INCHES85
    • STYLEOpen
    • COUNTRY OF ORIGINUSA
    • BRANDTri-Boro
    • COLOR FINISHDark Gray
    • MANUFACTURERS PART NUMBEROSK85-1836-7X-Dark Gray
    • NUMBER OF SHELVES7
    • WEIGHT LBS114.1
    • CONSTRUCTIONSteel
    • WIDTH INCHES36
    • LIMITED WARRANTY1 year
    • TYPEStarter
    • GAUGE18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed