Heavy Duty Open Steel Shelving
Select
With closed sides and back that help secure & organize tools and supplies, Heavy Duty Closed Steel Shelving provides secure, reliable storage in industrial or warehouse settings. The adjustable shelves can each support up to 2,000 pounds of equipment, and the heavy-gauge steel construction is strong and durable for a long service life.
Heavy Duty Open Steel Shelving Accessories
Filters
Width
Depth
Height
Number of Shelves
Shelf Capacity
Brand
Little Giant® Welded Open Steel Shelving

Little Giant all-welded steel shelving offers a rugged and reliable storage option for workshops, warehouses, and other industrial settings. Welded shelving is crafted with heavy-gauge steel for superior strength, and has an open design that allows airflow to reach stored items. We offer units with solid, perforated, and adjustable shelves. Various sizes and configurations are available.
| Compare | Image | Width | Depth | Height | Number of Shelves | Shelf Capacity | Gauge | Price | Model # | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 32 in | 18 | 48 in | 4 | 2000 lbs | 12 ga | $609.00 | WBB3785323 | ||
![]() | 32 in | 18 in | 72 in | Number of Shelves | 2000 lbs | 12 ga | as low as $655.00 Save $34.00 (5%) | WBB3188761 | ||
![]() | 32 in | 18 in | 72 in | Number of Shelves | 1500 lbs | 12 ga | as low as $689.00 Save $36.00 (5%) | WBB2227415 | ||
![]() | 32 in | 18 in | 72 in | Number of Shelves | 2000 lbs | 12 ga | as low as $639.00 Save $36.00 (5%) | WBB298861 | ||
![]() | 32 in | 18 in | 72 in | Number of Shelves | 1500 lbs | 12 ga | as low as $739.00 Save $36.00 (5%) | WBB2227424 | ||
![]() | 36 in | 24 in | 72 in | Number of Shelves | 2000 lbs | 12 ga | as low as $819.00 Save $40.00 (5%) | WBB3188762 | ||
![]() | 36 in | 24 in | 72 in | Number of Shelves | 2000 lbs | 12 ga | as low as $719.00 Save $36.00 (5%) | WBB298863 | ||
![]() | 36 in | 24 | 48 in | 4 | 2000 lbs | 12 ga | $725.00 | WBB3785337 | ||
![]() | 36 in | 24 in | 72 in | Number of Shelves | 1500 lbs | 12 ga | as low as $729.00 Save $40.00 (5%) | WBB2227417 | ||
![]() | 36 in | 24 in | 72 in | Number of Shelves | 1500 lbs | 12 ga | as low as $919.00 Save $46.00 (5%) | WBB2227423 |
Showing 1-10 of 35 results
Hallowell® Hi-Tech Heavy Duty Open Steel Shelving

Hallowell Hi-Tech Open Steel Shelving is a durable, versatile storage solution crafted from high-quality steel for strength and stability. The adjustable shelves allow for customizable storage configurations to accommodate various items. An open design is ideal for commercial spaces, warehouses, and industrial facilities, offering easy access and visibility to stored items.
Valley Craft® Heavy Duty Open Steel Shelving

Valley Craft's® Industrial Shelving is engineered for durability and designed to manage considerable weights with ease. Crafted from robust heavy gauge steel, these units are made to accommodate a broad range of storage needs. Designed with an over-built, 4-sided, open access configuration, Industrial Shelving provides maximum stability and load-bearing capacity.

Hallowell® H-Post Heavy Duty Open Steel Shelving

Strong Hold® Heavy Duty Open Steel Shelving

Tri-Boro T-Bolt Heavy Duty Open Steel Shelving
Showing 1-10 of 15 results

Tri-Boro Boxer Heavy Duty Open Steel Shelving
Showing 1-10 of 23 results

Tri-Boro N & B Sturdi-Frame Heavy Duty Open Steel Shelving

Tri-Boro Offset Sturdi-Frame Heavy Duty Open Steel Shelving





















