Disposable Face Mask With Ear Loops - only $29.95Supplies Limited, ORDER NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Lyon Steel Shelving 20 Gauge 48"W x 18"D x 84"H Open Style 6 Shelves Gy Add-On

Lyon Steel Shelving 20 Gauge 48"W x 18"D x 84"H Open Style 6 Shelves Gy Add-On

Item #: WBB278042

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$381.45 up to 35% OFF

Price: $247.95

Save $12.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lyon Open Shelving Add-On, 6 Heavy-Duty Shelves, 48"Wx18"Dx84"H Gray

All purpose standard and heavy duty storage.

Product Specifications

  • SHELF CAPACITY LBS600
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DEPTH INCHES18
  • HEIGHT INCHES84
  • MANUFACTURERS PART NUMBERDD8347H
  • NUMBER OF SHELVES6
  • TYPEAdd-On Unit
  • PACKAGE QUANTITY1
  • UNIT TYPEAdd On
  • GAUGE20
  • WEIGHT LBS103.6
  • ASSEMBLYUnassembled
  • WIDTH INCHES48
  • COUNTRY OF ORIGINUSA
  • BRANDLyon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lyon Steel Shelving 20 Gauge 48"W x 24"D x 84"H Open Style 6 Shelves Gy Add-On

Item #: B278043

Not Yet Rated

Usually ships in 10 to 13 days

$293.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Steel Shelving 20 Gauge 48"W x 18"D x 84"H Open Style 6 Shelves Gy Add-On

Lyon Steel Shelving 20 Gauge 48"W x 18"D x 84"H Open Style 6 Shelves Gy Add-On

Item #: WBB278042

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant