Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Steel Shelving 22 Gauge 36"W x 12"D x 84"H Open Style 6 Shelves Gy Add-On
See all 177 items in product family

Lyon Steel Shelving 22 Gauge 36"W x 12"D x 84"H Open Style 6 Shelves Gy Add-On

Item #: WBB277162

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $223.07 Save up to 36%
Price: $ 142.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Lyon Open Shelving Add-On, 6 Medium-Duty Shelves, 36"Wx12"Dx84"H Gray

  • Sturdy construction and easy installation make offset angle shelving ideal for applications calling for stand-alone sections
  • Thirteen-gauge uprights, with medium gauge on 36" Box W shelves and heavy gauge on 48" Box W shelves, deliver capacities up to 600 lbs per shelf
  • Open sections are great for cartoned or packaged stock providing high visibility
  • Closed sections can serve as room dividers and offer protection from dust and sunlight
  • Shelves adjust on 1-1/2" centers using Lyon shelf clips (nut and bolt top and bottom shelves for easy movement of empty sections)
  • Perfect for commercial office, light industrial, individual and stand alone section applications

Product Specifications

    • SHELF CAPACITY LBS600
    • SHELF TYPE22-Gauge Medium Duty
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DEPTH INCHES12
    • HEIGHT INCHES84
    • MANUFACTURERS PART NUMBERDD8040M
    • NUMBER OF SHELVES6
    • TYPEAdd-On Unit
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS.600
    • UNIT TYPEAdd On
    • WEIGHT LBS62.7
    • COUNTRY OF ORIGINUSA
    • WIDTH INCHES36
    • ASSEMBLYUnassembled
    • BRANDLyon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!