Standard Duty Open Steel Shelving
Select
Crafted from robust heavy-gauge steel for strength and durability, Standard Duty Open Steel Shelving provides reliable storage for industrial tools and supplies while remaining cost effective. The shelves have an open design that helps ensure contents are easy to identify and retrieve with the ability to support up to 1,000 lbs of products, parts, & equipment, and are adjustable to accommodate items of various shapes and sizes.
Standard Duty Open Steel Shelving Accessories
Filters
Width
Depth
Height
Number of Shelves
Shelf Capacity
Brand
Global Industrial™ Standard Duty Open Steel Shelving

These open steel shelving units are designed to provide versatile storage solutions in commercial and industrial settings. Made of steel, these clip shelves can be easily adjusted for customizable storage. This industrial steel shelving features an open design with anti-sway for maximum stability, even on uneven surfaces. Steel is phosphatized and finished with gray baked-on enamel.
| Compare | Image | Width | Depth | Height | Number of Shelves | Shelf Capacity | Gauge | Price | Model # | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 12 in | 39 in | Number of Shelves | 800 lbs | 20 ga | as low as $139.95 Save $10.00 (7%) | Ships Same Day WB239600 | ||
![]() | 36 in | 12 in | 73 in | Number of Shelves | 800 lbs | 20 ga | as low as $135.95 Save $4.00 (3%) | Ships Same Day WB234000A | ||
![]() | 36 in | 12 in | 85 in | Number of Shelves | 1000 lbs | 18 ga | as low as $159.95 Save $6.00 (4%) | Ships Same Day WB562182A | ||
![]() | 36 in | 12 in | 97 in | Number of Shelves | 1000 lbs | 18 ga | as low as $169.95 Save $10.00 (6%) | Ships Same Day WB562214A | ||
![]() | 36 in | 18 in | 39 in | Number of Shelves | 800 lbs | 20 ga | as low as $179.95 Save $10.00 (5%) | Ships Same Day WB239601 | ||
![]() | 36 in | 18 in | 97 in | Number of Shelves | 800 lbs | 20 ga | as low as $175.95 Save $10.00 (5%) | Ships Same Day WB234367A | ||
![]() | 36 in | 18 in | 85 in | Number of Shelves | 1000 lbs | 18 ga | as low as $179.95 Save $10.00 (5%) | WB562183A | ||
![]() | 36 in | 18 in | 97 in | Number of Shelves | 1000 lbs | 18 ga | as low as $195.95 Save $10.00 (5%) | WB562215A | ||
![]() | 36 in | 24 in | 85 in | Number of Shelves | 800 lbs | 20 ga | as low as $189.95 Save $10.00 (5%) | Ships Same Day WB234200A | ||
![]() | 36 in | 24 in | 97 in | Number of Shelves | 1000 lbs | 18 ga | as low as $229.95 Save $10.00 (4%) | Ships Same Day WB562216A |
Showing 1-10 of 50 results
Tri-Boro T-Bolt Standard Duty Open Steel Shelving

Open steel shelving units from Tri-Boro's T-Bolt™ series provide rugged shelving in commercial and industrial workspaces. Made of steel, these shelves can withstand heavy loads and provide long-lasting durability. The bolt-type assembly of these industrial steel shelving units offers permanent and secure placement. Tri-Boro shelving is phosphatized and has a baked-on gray enamel finish.
Showing 1-10 of 66 results
Hallowell Hi-Tech Standard Duty Open Steel Shelving

Hallowell Hi-Tech Open Steel Shelving is a durable, versatile storage solution crafted from high-quality steel for strength and stability. The adjustable shelves allow for customizable storage configurations to accommodate various items. An open design is ideal for commercial spaces, warehouses, and industrial facilities, offering easy access and visibility to stored items.
Vestil Stainless Steel Standard Duty Open Shelving

Vestil stainless steel shelving provides a durable and easy-to-clean storage solution for various applications. Made with high-quality stainless steel, these adjustable shelves are resistant to corrosion and have a silver finish that offers a sleek appearance. Available in a range of sizes, these stainless steel shelves feature an open design for easy access to stored items from all sides.

Hallowell® Clip Style Standard Duty Open Steel Shelving
Tennsco Capstone Standard Duty Boltless Shelving

Tennsco Capstone Standard Duty Boltless Shelving provides a great alternative to clip-and-sway-brace style shelving. The double-wall post construction provides sturdy support for high-capacity weight loads up to 1,000 lbs., and the concealing keyhole slots give these boltless shelves a minimalistic aesthetic. Made in the USA, these storage shelves require no hardware for quick, simple assembly.

Hallowell® H-Post Standard Duty Open Steel Shelving

Tri-Boro N & B Sturdi-Frame Standard Duty Open Steel Shelving

Tri-Boro Offset Sturdi-Frame Standard Duty Open Steel Shelving

Tri-Boro Boxer Standard Duty Open Steel Shelving
Showing 1-10 of 120 results

Tri-Boro Klip-It Standard Duty Open Steel Shelving
Showing 1-10 of 22 results

Lyon Standard Duty Open Steel Shelving
Showing 1-10 of 14 results






















