take 10% off our everday low prices!

Offer applied at final checkout

Lyon Steel Shelving 18 Gauge 36"W x 18"D x 84"H Open Style 7 Shelves Gy Add-On

Lyon Steel Shelving 18 Gauge 36"W x 18"D x 84"H Open Style 7 Shelves Gy Add-On

Item #: WBB277200

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$395.07 up to 34% OFF

Price: $260.95

Save $13.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lyon Open Shelving Add-On, 7 Extra HD Shelves, 36"Wx18"Dx84"H Gray

  • Sturdy construction and easy installation make offset angle shelving ideal for applications calling for stand-alone sections
  • Open sections are great for cartoned or packaged stock providing high visibility
  • Shelves adjust on 1-1/2" centers using Lyon shelf clips (nut and bolt top and bottom shelves for easy movement of empty sections)
  • Perfect for commercial office, light industrial, individual and stand alone section applications

Product Specifications

  • SHELF CAPACITY LBS1300
  • SHELF TYPEExtra Heavy Duty
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DEPTH INCHES18
  • HEIGHT INCHES84
  • MANUFACTURERS PART NUMBERDD8031X
  • NUMBER OF SHELVES7
  • TYPEAdd-On Unit
  • PACKAGE QUANTITY1
  • UNIT TYPEAdd On
  • GAUGE18
  • WEIGHT LBS125.1
  • COUNTRY OF ORIGINUSA
  • WIDTH INCHES36
  • ASSEMBLYUnassembled
  • BRANDLyon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lyon Steel Shelving 18 Gauge 48"W x 18"D x 84"H Open Style 7 Shelves Gy Add-On

Item #: WBB277200

Not Yet Rated

Usually ships in 10 to 13 days

$331.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Steel Shelving 18 Gauge 36"W x 18"D x 84"H Open Style 7 Shelves Gy Add-On

Lyon Steel Shelving 18 Gauge 36"W x 18"D x 84"H Open Style 7 Shelves Gy Add-On

Item #: WBB277200

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top