Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Steel Shelving 20 Gauge 36"W x 12"D x 84"H Open Style 8 Shelves Gy Add-On
See all 177 items in product family

Lyon Steel Shelving 20 Gauge 36"W x 12"D x 84"H Open Style 8 Shelves Gy Add-On

Item #: WBB277045

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $317.46 Save up to 34%
Price: $ 207.95
Product Information
Customer Review
Product Q&A
Lyon Open Shelving Add-On, 8 Heavy-Duty Shelves, 36"Wx12"Dx84"H Gray

  • Sturdy construction and easy installation make offset angle shelving ideal for applications calling for stand-alone sections
  • Open sections are great for cartoned or packaged stock providing high visibility
  • Shelves adjust on 1-1/2" centers using Lyon shelf clips (nut and bolt top and bottom shelves for easy movement of empty sections)
  • Perfect for commercial office, light industrial, individual and stand alone section applications

Product Specifications

    • SHELF CAPACITY LBS800
    • SHELF TYPE20-Gauge Heavy Duty
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DEPTH INCHES12
    • HEIGHT INCHES84
    • MANUFACTURERS PART NUMBERDD8020H
    • NUMBER OF SHELVES8
    • TYPEAdd-On Unit
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS.800
    • UNIT TYPEAdd On
    • WEIGHT LBS85.1
    • WIDTH INCHES36
    • ASSEMBLYUnassembled
    • COUNTRY OF ORIGINUSA
    • BRANDLyon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!