YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Lyon Steel Shelving 20 Gauge 48"W x 24"D x 84"H Open Style 8 Shelves Gy Add-On

Lyon Steel Shelving 20 Gauge 48"W x 24"D x 84"H Open Style 8 Shelves Gy Add-On

Item #: WBB277724

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$579.77 up to 36% OFF

Price: $372.95

Save $18.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lyon Open Shelving Add-On, 8 Heavy-Duty Shelves, 48"Wx24"Dx84"H Gray

All purpose standard and heavy duty storage.

Product Specifications

  • SHELF CAPACITY LBS560
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DEPTH INCHES24
  • HEIGHT INCHES84
  • MANUFACTURERS PART NUMBERDD8365H
  • NUMBER OF SHELVES8
  • TYPEAdd-On Unit
  • PACKAGE QUANTITY1
  • UNIT TYPEAdd On
  • GAUGE20
  • WEIGHT LBS163
  • WIDTH INCHES48
  • COUNTRY OF ORIGINUSA
  • ASSEMBLYUnassembled
  • BRANDLyon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lyon Steel Shelving 20 Gauge 48"W x 24"D x 84"H Open Style 6 Shelves Gy Add-On

Item #: B278043

Not Yet Rated

Usually ships in 10 to 13 days

$293.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Steel Shelving 20 Gauge 48"W x 24"D x 84"H Open Style 8 Shelves Gy Add-On

Lyon Steel Shelving 20 Gauge 48"W x 24"D x 84"H Open Style 8 Shelves Gy Add-On

Item #: WBB277724

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant