Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Steel Shelving 20 Gauge 48"W x 24"D x 84"H Open Style 7 Shelves Gy Starter
See all 177 items in product family

Lyon Steel Shelving 20 Gauge 48"W x 24"D x 84"H Open Style 7 Shelves Gy Starter

Item #: WBB278007

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $578.84 Save up to 36%
Price: $ 372.95
Product Information
Customer Review
Product Q&A
Lyon Open Shelving Starter, 7 Heavy-Duty Shelves, 48"Wx24"Dx84"H Gray

All purpose standard and heavy duty storage.

Product Specifications

    • DEPTH INCHES24
    • ASSEMBLYUnassembled
    • SHELF CAPACITY LBS.560
    • HEIGHT INCHES84
    • UNIT TYPEStarter
    • COUNTRY OF ORIGINUSA
    • PACKAGE QUANTITY1
    • BRANDLyon
    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBERDD8398SH
    • NUMBER OF SHELVES7
    • WEIGHT LBS162.4
    • CONSTRUCTIONSteel
    • WIDTH INCHES48
    • TYPEStarter Unit
    • GAUGE20-Gauge
    • SHELF CAPACITY LBS560

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!