Take 15% off your entire order!

Offer applied at checkout

Tri-Boro Box Post 1/2" x 1-7/8" x 3'3"H, Dark Gray

Tri-Boro Box Post 1/2" x 1-7/8" x 3'3"H, Dark Gray

Item #: WBB882284

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.90

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tri-Boro Box Post 1/2" x 1-7/8" x 3'3"H, Dark Gray

This clip-type post eliminates items being snagged during loading and unloading. Rectangular holes for clips punched on 1-1/2" centers and 5/16" diameter holes 1-1/2" on center as above. Made from 14 gauge cold-rolled steel.

Product Specifications

  • SIZE1/2" x 1-7/8"
  • DESCRIPTIONBox Post
  • HOLE DIAMETER INCHES5/16
  • COLOR FINISHDark Gray
  • CONSTRUCTIONSteel
  • MANUFACTURER PART NUMBERBP39
  • HEIGHT3'3"
  • WEIGHT LBS2.2
  • COUNTRY OF ORIGINUSA
  • LIMITED WARRANTY1 year
  • BRANDTri-Boro
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tri-Boro Offset Angle Post 1" x 1-7/8" x 6'1"H, 1-1/2" O.C., Dark Gray

Item #: B883149

Not Yet Rated

Usually ships in 10 to 13 days

$7.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tri-Boro Box Post 1/2" x 1-7/8" x 3'3"H, Dark Gray

Tri-Boro Box Post 1/2" x 1-7/8" x 3'3"H, Dark Gray

Item #: WBB882284

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant