Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Gray

Clipper ® Base Strip, 24"W X 3"H, Champagne

Rollover image to zoom in

Click image to enlarge

See all 132 items in product family

Clipper ® Base Strip, 24"W X 3"H, Champagne

Item #: WBB791090

Sold By: globalindustrial.com

Usually ships in 49 to 52 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.90
Product Information
Customer Review
Product Q&A
Clipper ® Base Strip, 24"W X 3"H, Champagne

base Strip closes the space between the floor and the bottom Shelf. Hardware Included.

Product Specifications

    • accessory_typeBase Strip
    • TYPEBase Strip
    • ACCESSORY WIDTH INCHES24
    • COLOR FINISHChampagne
    • CONSTRUCTIONSteel
    • ACCESSORY HEIGHT INCHES3
    • ACCESSORY DEPTH INCHES--
    • COUNTRY OF ORIGINUSA
    • BRANDPenco®
    • MANUFACTURERS PART NUMBER14500H-073

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!