discount codeFree shipping over 300

Applied at checkout

Clipper ® Full Height Shelf Divider, 18"D X 16"H, Marine Blue

Shown in Gray

Clipper ® Full Height Shelf Divider, 18"D X 16"H, Marine Blue

Item #: WBB791830

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.25

Quantity

Popular item in this category

Clipper ® Full Height Shelf Divider, 18"D X 10"H, Marine Blue

Usually ships in 49 to 52 days

Not Yet Rated

$9.50

Customers Also Viewed

Clipper ® Full Height Shelf Divider, 18"D X 16"H, Marine Blue

Penco Full Height Shelf Dividers are designed to divided a shelf opening into smaller units. The divider mounts to the upper and lower shelves and contains a beaded front for maximum strength and durability. Hardware is included.

Product Specifications

  • accessory_typeShelf Divider
  • TYPEFull Height Shelf Divider
  • ACCESSORY WIDTH INCHES--
  • COLOR FINISHBlue
  • ACCESSORY HEIGHT INCHES16
  • CONSTRUCTIONSteel
  • ACCESSORY DEPTH INCHES18
  • COUNTRY OF ORIGINUSA
  • BRANDPenco®
  • MANUFACTURERS PART NUMBER15860H-806
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clipper ® Full Height Shelf Divider, 18"D X 16"H, Marine Blue

Clipper ® Full Height Shelf Divider, 18"D X 16"H, Marine Blue

Item #: WBB791830

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top