discount codeFree shipping over 300

Applied at checkout

Clipper ® Sliding Reference Shelf, 42"W X 12"D, Extends 12", Marine Blue

Shown in Gray

Clipper ® Sliding Reference Shelf, 42"W X 12"D, Extends 12", Marine Blue

Item #: WBB792982

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$90.85 up to 27% OFF

Price: $65.95

Quantity

Customers Also Viewed

Clipper ® Sliding Reference Shelf, 42"W X 12"D, Extends 12", Marine Blue

A 12" deep slipping pull-out shelf designed to aid shelving users who need a work surface while working in the shelving area. Fastens beneath any H-Performance shelf size and neatly slides out of the way when not needed.

Product Specifications

  • accessory_typeShelf
  • SHELF CAPACITY LBS200
  • TYPESliding Reference Shelf
  • ACCESSORY WIDTH INCHES42
  • COLOR FINISHBlue
  • CONSTRUCTIONSteel
  • ACCESSORY HEIGHT INCHES--
  • ACCESSORY DEPTH INCHES12
  • COUNTRY OF ORIGINUSA
  • BRANDPenco®
  • MANUFACTURERS PART NUMBER10RS04212H-806
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clipper ® Sliding Reference Shelf, 42"W X 12"D, Extends 12", Marine Blue

Clipper ® Sliding Reference Shelf, 42"W X 12"D, Extends 12", Marine Blue

Item #: WBB792982

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top