Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Gray

Clipper ® Sliding Reference Shelf, 48"W X 15"D, Extends 12", Marine Blue

Rollover image to zoom in

Click image to enlarge

See all 132 items in product family

Clipper ® Sliding Reference Shelf, 48"W X 15"D, Extends 12", Marine Blue

Item #: WBB792914

Sold By: globalindustrial.com

Usually ships in 49 to 52 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $93.55 Save up to 25%
Price: $ 69.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Clipper ® Sliding Reference Shelf, 48"W X 15"D, Extends 12", Marine Blue

A 12" deep slipping pull-out shelf designed to aid shelving users who need a work surface while working in the shelving area. Fastens beneath any H-Performance shelf size and neatly slides out of the way when not needed.

Product Specifications

    • accessory_typeShelf
    • SHELF CAPACITY LBS200
    • TYPESliding Reference Shelf
    • ACCESSORY WIDTH INCHES48
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • ACCESSORY HEIGHT INCHES--
    • ACCESSORY DEPTH INCHES15
    • COUNTRY OF ORIGINUSA
    • BRANDPenco®
    • MANUFACTURERS PART NUMBER10RS04815H-806

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!