Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco Rivet-Rite Single-Rivet 250-350-Lb. Capacity High-Density Shelving - 36X12X84" - No Decking

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Penco Rivet-Rite Single-Rivet 250-350-Lb. Capacity High-Density Shelving - 36X12X84" - No Decking

Item #: WBB2052009

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 63.95
Product Information
Customer Review
Product Q&A
Penco Rivet-Rite Single-Rivet 250-350-Lb. Capacity High-Density Shelving - 36X12X84" - No Decking - Add-On Units

PENCO Rivet-Rite Single-Rivet 250-350-Lb. Standard Capacity High-Density Shelving is engineered to provide safe, economical storage of virtually any kind of hand-loaded material. Top and bottom shelf frames connect with double rivets. Common T-post between starters and add-ons. Shelves adjust on 1-1/2" centers. Light putty baked-on finish. NOTE: To assemble: insert shelf rivets into adjacent T- or angle post slots. T- posts are used to add-on extra units. Angle posts form unit's corners.

Product Specifications

    • CAPACITY LBS350
    • ASSEMBLYUnassembled
    • DESCRIPTIONAdd-On Units
    • NUMBER OF SHELVES6
    • MANUFACTURERS PART NUMBER4623A1 PUTTY
    • ACCESSORY HEIGHT INCHES84
    • CONSTRUCTIONSteel
    • ACCESSORY DEPTH INCHES12
    • COUNTRY OF ORIGINUSA
    • GAUGE14-16
    • ACCESSORY WIDTH INCHES36
    • BRANDPenco®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!