Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Relius Solutions Extra Shelf For Reinforced Shelving - 48X12"

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Relius Solutions Extra Shelf For Reinforced Shelving - 48X12"

Item #: WBB2052061

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.00
Product Information
Customer Review
Product Q&A
Relius Solutions Extra Shelf For Reinforced Shelving - 48X12"

Shelves feature welded tubular box on front and rear edges as well as lapped and welded corners for maximum strength. Shelves connect to posts via ultra-capacity shelf clips with wedge-type grips. 20-gauge steel.

Product Specifications

    • ASSEMBLYUnassembled
    • DESCRIPTIONExtra Shelves
    • MANUFACTURERS PART NUMBERCES4812
    • CONSTRUCTIONSteel
    • UNIT TYPEClips
    • ACCESSORY DEPTH INCHES12
    • GAUGE20
    • ACCESSORY WIDTH INCHES48
    • BRANDRelius Solutions

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!