Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boltless Stainless Steel Shelf with Solid Deck 48" W x 24" D x 72" H
See all 4 items in product family

Boltless Stainless Steel Shelf with Solid Deck 48" W x 24" D x 72" H

Item #: WB797026

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 719.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
6' High Boltless Stainless Steel Shelving

* High-quality 304 stainless steel construction with brushed finish.
* Super-strong roll formed steel framing with positive interlocking beam and post connection.
* Includes five (5) adjustable shelves.
* 600 lbs capacity per shelf.
* 18 gauge shelves.
* Shelves adjust on 1½" increments.
* Two-piece post with plastic connector.
* Shipped knock-down - easy assembly.

Product Specifications

    • COLOR FINISHGray
    • DEPTH INCHES24
    • ASSEMBLYUnassembled
    • SHELF CONSTRUCTIONStainless Steel
    • NUMBER OF SHELVES5
    • MANUFACTURERS PART NUMBERLWSS-2448
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES72
    • WIDTH INCHES48
    • SHELF CAPACITY LBS600
    • BRANDVestil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!