take 10% off our everday low prices!

Offer applied at final checkout

Particle Board, 72"W x 48"D x 5/8"H

Particle Board, 72"W x 48"D x 5/8"H

Item #: WBB279797

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$59.23 up to 31% OFF

Price: $40.95

Save $1.23 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Particle Board, 96"W x 48"D x 5/8"H

Usually ships in 6 to 9 days

Not Yet Rated

$53.95

Customers Also Viewed

Particle Board, 72"Wx48"Dx5/8"H

14-gauge steel beams and uprights. Adjustable on 1-1/2" centers. 600-1,200 lbs. weight capacity per pair of beams. 2,600 to 4,800 lbs per unit. Weight capacity is based on evenly distributed loads.

Product Specifications

  • TYPEWood Deck
  • PACKAGE QUANTITY1
  • ACCESSORY WIDTH INCHES72
  • COLOR FINISHBeige
  • ACCESSORY HEIGHT INCHES5/8
  • ACCESSORY DEPTH INCHES48
  • WEIGHT LBS67.2
  • COUNTRY OF ORIGINUSA
  • BRANDLyon
  • MANUFACTURERS PART NUMBER72558
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Particle Board, 72"W x 48"D x 5/8"H

Particle Board, 72"W x 48"D x 5/8"H

Item #: WBB279797

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top