Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Record Storage Box, 12"W x 15"D x 10"H - White (12) pcs
See all 218 items in product family

Record Storage Box, 12"W x 15"D x 10"H - White (12) pcs

Item #: WBB279803

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $129.78 Save up to 34%
Price: $ 85.95
Product Information
Customer Review
Product Q&A
Record Storage Box, 12"Wx15"Dx10"H - White

Product Specifications

    • COLOR FINISHBeige
    • MANUFACTURERS PART NUMBER7390
    • ACCESSORY HEIGHT INCHES10
    • WEIGHT LBS1.5
    • ACCESSORY DEPTH INCHES15
    • TYPEWood Deck
    • COUNTRY OF ORIGINUSA
    • PACKAGE QUANTITY1
    • ACCESSORY WIDTH INCHES12
    • BRANDLyon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed