Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Additional Shelf Level Boltless 36"W x 24"D - Gray

Global Industrial™ Additional Shelf Level Boltless 36"W x 24"D - Gray

Item #: WBB2297760

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.75

Save $1.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BOLTLESS SHELF
Single Rivet - No Deck
Boltless shelf allows easy access to stored items from all sides. Decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Rivet beams allow easy, tool free shelf installation.

Boltless Shelving Instructions




Product Specifications

  • SHELF CAPACITY LBS600
  • SHELF CONSTRUCTIONNo Deck
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DEPTH INCHES24
  • ACCESSORY DEPTH INCHES24
  • MANUFACTURERS PART NUMBER717547
  • UNIT TYPESingle Rivet
  • ACCESSORY WIDTH INCHES36
  • ASSEMBLYUnassembled
  • WIDTH INCHES36
  • COUNTRY OF ORIGINUSA
  • BRANDGlobal Industrial™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Additional Shelf Level Boltless Wood Deck 36"W x 12"D - Gray

Item #: B2297994

Not Yet Rated

Ships same day.

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Shelf Level Boltless 36"W x 24"D - Gray

Global Industrial™ Additional Shelf Level Boltless 36"W x 24"D - Gray

Item #: WBB2297760

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant