Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Additional Shelf Level Boltless Wire Deck 36"W x 24"D - Gray

Global Industrial™ Additional Shelf Level Boltless Wire Deck 36"W x 24"D - Gray

Item #: WBB2297977

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BOLTLESS SHELF
Easy access to stored items from all sides. Decking is supported by beams that adjust on 1-1/2" increments.
Boltless Shelving Instructions




Product Specifications

  • SHELF CAPACITY LBS600
  • SHELF CONSTRUCTIONWire Deck
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DEPTH INCHES24
  • ACCESSORY DEPTH INCHES24
  • MANUFACTURERS PART NUMBER717577
  • UNIT TYPESingle Rivet
  • ACCESSORY WIDTH INCHES36
  • ASSEMBLYUnassembled
  • COUNTRY OF ORIGINUSA
  • WIDTH INCHES36
  • BRANDGlobal Industrial™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Additional Shelf Level Boltless Wire Deck 36"W x 12"D - Gray

Item #: B2297997

Not Yet Rated

Ships same day.

$36.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Shelf Level Boltless Wire Deck 36"W x 24"D - Gray

Global Industrial™ Additional Shelf Level Boltless Wire Deck 36"W x 24"D - Gray

Item #: WBB2297977

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant