Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Extra Heavy Duty Laminated Shelf 48"W x 24"D - Gray

Global Industrial™ Extra Heavy Duty Laminated Shelf 48"W x 24"D - Gray

Item #: WBB2296662

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Boltless Shelving with Laminated Shelves
Extra Heavy Duty Shelves

Rugged, reliable steel shelving features 1/2" thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Shelves adjust at 1-1/2" increments. Fast, tool free assembly. Long lasting baked enamel finish. Extra Heavy Duty Shelving has up to a 1200 lb. capacity per shelf and includes double riveted crossbeams, plus front-to-back beams on all levels to support shelf decking. Capacities based on evenly distributed loads.

Boltless Shelving Instructions




Product Specifications

  • SHELF CAPACITY LBS1200
  • SHELF CONSTRUCTIONMelamine Laminated Particle Board
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DEPTH INCHES24
  • ACCESSORY DEPTH INCHES24
  • MANUFACTURERS PART NUMBER716968
  • UNIT TYPEDouble Rivet
  • ACCESSORY WIDTH INCHES48
  • ASSEMBLYUnassembled
  • COUNTRY OF ORIGINUSA
  • WIDTH INCHES24
  • BRANDGlobal Industrial™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Extra Heavy Duty Laminated Shelf 36"W x 24"D - Gray

Item #: B2296669

Not Yet Rated

Ships same day.

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Laminated Shelf 48"W x 24"D - Gray

Global Industrial™ Extra Heavy Duty Laminated Shelf 48"W x 24"D - Gray

Item #: WBB2296662

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant