Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wood Deck, Gry

Item #: WBB2296909

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 12
  • 18
  • 24

12

Price: $147.95

Save $7.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BOLTLESS SHELVING
Extra Heavy Duty (1500 lb. cap.) - 6-Shelf - Wood Deck
Fast Assembly - Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes 5/8" particleboard decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2" x 1-1/2". Durable gray baked enamel.
Shelving units options include: Heavy Duty with 500-600 lb. shelf capacity and double-rivet support beams top and bottom levels for added rigidity and Wire or No Deck (supply your own).
Boltless Shelving Instructions




Product Specifications

  • SHELF CAPACITY LBS1500
  • SHELF CONSTRUCTIONWood Deck
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DEPTH INCHES12
  • HEIGHT INCHES60
  • MANUFACTURERS PART NUMBER717096
  • NUMBER OF SHELVES6
  • UNIT TYPEDouble Rivet
  • ASSEMBLYUnassembled
  • COUNTRY OF ORIGINUSA
  • LEVEL QUANTITY6
  • WIDTH INCHES36
  • BRANDGlobal Industrial™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wood Deck, Gry

Global Industrial™ Extra Heavy Duty Shelving 36"W x 12"D x 60"H With 6 Shelves, Wood Deck, Gry

Item #: WBB2296909

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant