Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Extra Heavy Duty Shelving 36Wx12Dx96H 6 Shelves 1500 lbs. Cap. Per Shelf GRY

Global Industrial™ Extra Heavy Duty Shelving 36Wx12Dx96H 6 Shelves 1500 lbs. Cap. Per Shelf GRY

Item #: WBB2297818

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 12
  • 18
  • 24

12

Price: $178.95

Save $8.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Extra Heavy Duty Boltless Shelving with Laminated Shelves
Rugged, reliable steel shelving features 1/2" thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Sturdy 14 gauge steel frame uprights and double riveted, extra large crossbeams provide maximum rigidity and shelf capacity. Shelves adjust at 1-1/2" increments. Fast, tool free assembly. Long lasting baked enamel finish.

Boltless Shelving Instructions




Product Specifications

  • SHELF CAPACITY LBS1500
  • SHELF CONSTRUCTIONMelamine Laminated Particle Board
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DEPTH INCHES12
  • HEIGHT INCHES96
  • MANUFACTURERS PART NUMBER717533
  • NUMBER OF SHELVES6
  • UNIT TYPEDouble Rivet
  • ASSEMBLYUnassembled
  • COUNTRY OF ORIGINUSA
  • WIDTH INCHES36
  • LEVEL QUANTITY6
  • BRANDGlobal Industrial™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Shelving 36Wx12Dx96H 6 Shelves 1500 lbs. Cap. Per Shelf GRY

Global Industrial™ Extra Heavy Duty Shelving 36Wx12Dx96H 6 Shelves 1500 lbs. Cap. Per Shelf GRY

Item #: WBB2297818

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant