
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Extra Heavy Duty Boltless Shelving with Laminated Shelves
Rugged, reliable steel shelving features 1/2" thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Sturdy 14 gauge steel frame uprights and double riveted, extra large crossbeams provide maximum rigidity and shelf capacity. Shelves adjust at 1-1/2" increments. Fast, tool free assembly. Long lasting baked enamel finish.
Boltless Shelving Instructions
Rugged, reliable steel shelving features 1/2" thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Sturdy 14 gauge steel frame uprights and double riveted, extra large crossbeams provide maximum rigidity and shelf capacity. Shelves adjust at 1-1/2" increments. Fast, tool free assembly. Long lasting baked enamel finish.
Product Specifications
- SHELF CAPACITY LBS1500
- SHELF CONSTRUCTIONMelamine Laminated Particle Board
- COLOR FINISHGray
- CONSTRUCTIONSteel
- DEPTH INCHES24
- HEIGHT INCHES96
- MANUFACTURERS PART NUMBER717541
- NUMBER OF SHELVES7
- UNIT TYPEDouble Rivet
- ASSEMBLYUnassembled
- COUNTRY OF ORIGINUSA
- LEVEL QUANTITY7
- WIDTH INCHES36
- BRANDGlobal Industrial
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Global Industrial Extra Heavy Duty Shelving 36Wx24Dx96H 7 Shelves 1500 lbs. Cap. Per Shelf GRY
Item #: 236781GY
Not Yet Rated
Ships same day.
$212.95

Global Industrial Extra Heavy Duty Shelving 36Wx24Dx96H 7 Shelves 1500 lbs. Cap. Per Shelf GRY
$234.95
- Product Information
- Customer Review
- Product Q&A
- Accessories