Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 96"H With 5 Shelves - No Deck - Gray

Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 96"H With 5 Shelves - No Deck - Gray

Item #: WBB2297555

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $153.95

Save $7.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BOLTLESS SHELF
Single Rivet - No Deck
Boltless shelf allows easy access to stored items from all sides. Decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Rivet beams allow easy, tool free shelf installation.

.



Product Specifications

  • SHELF CAPACITY LBS225
  • SHELF CONSTRUCTIONNo Deck
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DEPTH INCHES24
  • HEIGHT INCHES96
  • MANUFACTURERS PART NUMBER717289
  • NUMBER OF SHELVES5
  • UNIT TYPESingle Rivet
  • ASSEMBLYUnassembled
  • LEVEL QUANTITY5
  • COUNTRY OF ORIGINUSA
  • WIDTH INCHES48
  • BRANDGlobal Industrial™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 96"H With 5 Shelves - Wood Deck - Gray

Item #: B2297446

Not Yet Rated

Available on or around 02/02/2021

$198.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 96"H With 5 Shelves - No Deck - Gray

Global Industrial™ Heavy Duty Shelving 48"W x 24"D x 96"H With 5 Shelves - No Deck - Gray

Item #: WBB2297555

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant