
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
BOLTLESS SHELVING
300 lb. shelf capacity - 7-Shelf - Wire Deck
Fast Assembly - Reconfigures without Tools
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and wire decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2" x 1-1/2". Durable gray baked enamel.
Shelving units options include: Extra Heavy Duty with 1200-1500 lb. shelf capacity and double-rivet support beams at all levels for added rigidity and Wood Deck or No Deck (supply your own).
Boltless Shelving Instructions
300 lb. shelf capacity - 7-Shelf - Wire Deck
Fast Assembly - Reconfigures without Tools
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and wire decking. Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2" x 1-1/2". Durable gray baked enamel.
Shelving units options include: Extra Heavy Duty with 1200-1500 lb. shelf capacity and double-rivet support beams at all levels for added rigidity and Wood Deck or No Deck (supply your own).
Product Specifications
- SHELF CAPACITY LBS300
- SHELF CONSTRUCTIONWire Deck
- COLOR FINISHGray
- CONSTRUCTIONSteel
- DEPTH INCHES18
- HEIGHT INCHES96
- MANUFACTURERS PART NUMBER717460
- NUMBER OF SHELVES7
- UNIT TYPESingle Rivet
- ASSEMBLYUnassembled
- COUNTRY OF ORIGINUSA
- WIDTH INCHES36
- LEVEL QUANTITY7
- BRANDGlobal Industrial
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ Heavy Duty Shelving 36"W x 18"D x 96"H With 7 Shelves - Wire Deck - Gray
$272.95
- Product Information
- Customer Review
- Product Q&A
- Accessories