Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FlipShelf Entertainment Stand 37671DS,  24-1/4" W x 16" D x 34" H, 4-Level Black

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

FlipShelf Entertainment Stand 37671DS, 24-1/4" W x 16" D x 34" H, 4-Level Black

Item #: WBB2243427

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 76.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
FlipShelf Entertainment Stand 37671DS, 24-1/4" W x 16" D x 34" H, 4-Level Black

Versatile, quality shelving in seconds! Perfect for small-space living at work + home, including dorm, condo + apartment spaces. It’s a snap to open, flip, and use, and just as easy to fold up, transport, and store. Flipshelf is lightweight yet durable, made of heavy-duty powder-coated steel + featuring a weight capacity per shelf of 50 pounds. Adjustable feet make it level on any surface. Ideal for transitional living!

Product Specifications

    • MANUFACTURERS PART NUMBER37671DS
    • WARRANTY1-Year Manufacturer's Limited Warranty
    • COLORBlack
    • WEIGHT LBS26
    • CONSTRUCTIONSteel
    • WIDTH24-1/4
    • LEVELS4
    • HEIGHT34
    • DEPTH16
    • SHELF CAPACITY LBS50
    • PACKAGE QUANTITY1
    • BRANDFlipShelf

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!